Motion
6219ZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed
MI ITEM #00055244
MFR #6219ZC3
Your Price$489.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed
MI ITEM #00055244
MFR #6219ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$489.64/each(List $531.33)

Overview

Mfr description
6219 Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    32 mm
  • Overall Width
  • Overall Length
    170 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +250 °F
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    32 mm
  • Fillet Radius
    2.1 mm
  • Max Rpm
    4500 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    109000 N
  • Radial Static Load Capacity
    82000 N
  • Manufacturer Catalog Number
    6219ZC3
  • Manufacturer Upc Number
    029176015823
  • UPC_NO
    029176015823
  • Weight
    5.07 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6219ZC3 is a 95 mm bore radial deep groove ball bearing with a 170 mm outside diameter and 32 mm width, double sealed for longevity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text