Motion
6220
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring
MI ITEM #00055294
MFR #6220
List Price$704.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring
MI ITEM #00055294
MFR #6220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$704.67/each for your price

Overview

Mfr description
6220 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +250 °F
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    34 mm
  • Fillet Radius
    2.1 mm
  • Max Rpm
    4300 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    122000 N
  • Radial Static Load Capacity
    93000 N
  • Manufacturer Catalog Number
    6220
  • Manufacturer Upc Number
    029176015854
  • UPC_NO
    029176015854
  • Weight
    7.05 lbs
  • Description
    6220 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6220 is a radial deep groove ball bearing with a 100 mm bore, open, 180 mm outside diameter, and 34 mm width for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text