Motion
6220-Z
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00055312
MFR #6220-Z
Your Price$783.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00055312
MFR #6220-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$783.56/each(List $901.10)

Overview

Mfr description
6220-Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2.1 mm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    130000 N
  • Radial Static Load Capacity
    93000 N
  • Manufacturer Catalog Number
    6220-Z
  • UPC_NO
    4012801203791
  • Weight
    6.91 lbs
  • Description
    6220-Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 100 mm bore diameter, single shielded, 180 mm outside diameter, and 34 mm width for demanding conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text