Motion
6220.2RSR.C3

FAG (SCHAEFFLER)
6220.2RSR.C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00055358
MFR #6220.2RSR.C3
Price$612.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6220.2RSR.C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00055358
MFR #6220.2RSR.C3

Mfr description
6220-2RSR-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$612.08/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    6.91 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6220-2RSR-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6220.2RSR.C3 Radial/Deep Groove Ball Bearing features 100 mm bore diameter, straight bore, double sealed closure, 180 mm outside diameter, and 34 mm width.
  • Manufacturer Catalog Number
    6220.2RSR.C3
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    130000 N
  • Radial Static Load Capacity
    93000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677049520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)