Motion
221S
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #00055374
MFR #221S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #00055374
MFR #221S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
221 S BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    3800 rpm
  • Series
    200-S
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23400 lbf
  • Manufacturer Catalog Number
    221S
  • UPC_NO
    097741006279
  • Weight
    8.21 lbs
  • Description
    221 S BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 221S Radial/Deep Groove Ball Bearing features 105 mm bore diameter, straight bore, open closure, 190 mm outside diameter, and 36 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text