Motion
6221

NTN
6221

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #00055375
MFR #6221
List Price$715.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6221

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #00055375
MFR #6221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$715.18/each for your price

Overview

Mfr description
6221 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    4200 rpm
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Manufacturer Catalog Number
    6221
  • Manufacturer Upc Number
    4547359373509
  • UPC_NO
    4547359373509
  • Weight
    8.157 lbs
  • Description
    6221 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6221 is a 105 mm bore radial/deep groove ball bearing with a 190 mm OD and 36 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text