Motion
6221-2Z/C3

SKF
6221-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00055401
MFR #6221-2Z/C3
Your Price$1,046.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6221-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00055401
MFR #6221-2Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,046.75/each(List $1,190.24)

Overview

Mfr description
6221-2Z/C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    36 mm
  • Element Material
    Bearing steel
  • Series
    622
  • Radial Dynamic Load Capacity
    31473 lbf
  • Radial Static Load Capacity
    23380 lbf
  • Manufacturer Catalog Number
    6221-2Z/C3
  • UPC_NO
    7316577066909
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Description
    6221-2Z/C3 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6221-2Z/C3 is a radial deep groove ball bearing with a 105 mm bore, straight bore, double shielded, 190 mm outside diameter, and 36 mm width, engineered for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text