Motion
221SG
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, With Snap Ring
MI ITEM #00055405
MFR #221SG
Your Price$1,021.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, With Snap Ring
MI ITEM #00055405
MFR #221SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,021.86/each(List $1,175.14)

Overview

Mfr description
221 SG BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    36 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    3800 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23400 lbf
  • Manufacturer Catalog Number
    221SG
  • UPC_NO
    097741006309
  • Weight
    8.29 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    221 SG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 105 mm bore diameter, open closure, 190 mm outside diameter, and 36 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text