Motion
6222ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00055460
MFR #6222ZZC3
Your Price$490.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00055460
MFR #6222ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$490.03/each(List $676.24)

Overview

Mfr description
6222 ZZ C3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6222ZZC3BSRM
  • Manufacturer Upc Number
    4991893739121
  • UPC_NO
    4991893739121
  • Weight
    9.62 lb
  • Description
    6222 ZZ C3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222ZZC3BSRM is a radial deep groove ball bearing with a 110mm bore, straight bore, double shielded, 200mm OD, and 38mm width, designed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text