Motion
6222NR
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, With Snap Ring
MI ITEM #00055466
MFR #6222NR
List Price$1,313.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, With Snap Ring
MI ITEM #00055466
MFR #6222NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,313.98/each for your price

Overview

Mfr description
6222NR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    38 mm
  • Overall Width
  • Overall Length
    200 mm
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    38 mm
  • Max Rpm
    3400 rpm
  • Radial Dynamic Load Capacity
    144000 N
  • Manufacturer Catalog Number
    6222NR
  • Manufacturer Upc Number
    029176069482
  • UPC_NO
    029176069482
  • Weight
    9.59 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222NR is a 110 mm bore radial deep groove ball bearing with a 200 mm outside diameter and 38 mm width, open design for flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text