Motion
6234 M

SKF
6234 M

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #00055581
MFR #6234 M
Your Price$4,097.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6234 M

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #00055581
MFR #6234 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,097.93/each(List $5,122.42)

Overview

Mfr description
6234 M BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    52 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    3 mm
  • Max Rpm
    3800 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    47659 lbf
  • Radial Static Load Capacity
    50357 lbf
  • Manufacturer Catalog Number
    6234 M
  • UPC_NO
    7316576618864
  • Weight
    39.01 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6234 M BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6234 M Radial/Deep Groove Ball Bearing features 170 mm bore diameter, straight bore, open closure, 310 mm outside diameter, and 52 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text