Motion
6236 M

SKF
6236 M

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #00055596
MFR #6236 M
Your Price$4,306.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6236 M

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring
MI ITEM #00055596
MFR #6236 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,306.03/each(List $5,382.54)

Overview

Mfr description
6236 M BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    52 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    3 mm
  • Max Rpm
    3800 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    51481 lbf
  • Radial Static Load Capacity
    53954 lbf
  • Manufacturer Catalog Number
    6236 M
  • UPC_NO
    7316576618888
  • Weight
    40.63 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6236 M BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 6236 M Radial/Deep Groove Ball Bearing features 180 mm bore diameter, straight bore, open closure, 320 mm outside diameter, and 52 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text