Motion
6238-M
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring
MI ITEM #00055604
MFR #6238-M
List Price$8,820.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring
MI ITEM #00055604
MFR #6238-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,820.05/each for your price

Overview

Mfr description
6238-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Max Rpm
    3350 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    270000 N
  • Radial Static Load Capacity
    280000 N
  • Manufacturer Catalog Number
    6238-M
  • UPC_NO
    4012801559195
  • Weight
    47.96 lbs
  • Description
    6238-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 190 mm bore diameter, open closure, 340 mm outside diameter, and 55 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text