Motion
6300-B-2Z-L278-C3-SNZ1

FAG (SCHAEFFLER)
6300-B-2Z-L278-C3-SNZ1

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00055640
MFR #6300-B-2Z-L278-C3-SNZ1
Price$33.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6300-B-2Z-L278-C3-SNZ1

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00055640
MFR #6300-B-2Z-L278-C3-SNZ1

Mfr description
6300-B-2Z-L278-C3-SNZ1 BALL BRG W/GROOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Double Shielded
  • Description
    6300-B-2Z-L278-C3-SNZ1 BALL BRG W/GROOVE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6300-B-2Z-L278-C3-SNZ1 is a 10 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6300-B-2Z-L278-C3-SNZ1
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802346121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)