Motion
6301C3

NTN
6301C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #00055688
MFR #6301C3
List Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6301C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #00055688
MFR #6301C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.31/each for your price

Overview

Mfr description
6301C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    24000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    2420 lbf
  • Radial Static Load Capacity
    940 lbf
  • Manufacturer Catalog Number
    6301C3
  • Manufacturer Upc Number
    4547359380248
  • UPC_NO
    4547359380248
  • Weight
    0.14 lbs
  • Description
    6301C3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6301C3 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, open closure, 37 mm outside diameter, and 12 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text