Motion
6303ZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00055894
MFR #6303ZC3
Your Price$39.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00055894
MFR #6303ZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.33/each(List $45.23)

Overview

Mfr description
6303 Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    14 mm
  • Overall Width
  • Overall Length
    47 mm
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    14 mm
  • Max Rpm
    18000 rpm
  • Radial Dynamic Load Capacity
    13600 N
  • Manufacturer Catalog Number
    6303ZC3
  • Manufacturer Upc Number
    029176016455
  • UPC_NO
    029176016455
  • Weight
    0.11 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303ZC3 is a 17 mm bore radial deep groove ball bearing with a 47 mm outside diameter and 14 mm width, single shielded for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text