Motion
6303 ZJEM

SKF
6303 ZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00055900
MFR #6303 ZJEM
Your Price$47.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6303 ZJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00055900
MFR #6303 ZJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.76/each(List $59.49)

Overview

Mfr description
6303 ZJEM (C3) BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    17000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    14.3 kN
  • Radial Static Load Capacity
    6.55 kN
  • Manufacturer Catalog Number
    6303 ZJEM
  • UPC_NO
    7316576616204
  • Weight
    0.26 lbs
  • Description
    6303 ZJEM (C3) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303 ZJEM Radial/Deep Groove Ball Bearing has 17 mm bore diameter, straight bore, single shielded closure, 47 mm outside diameter, and 14 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text