Motion
6303 2RSNRJEM

SKF
6303 2RSNRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #00055989
MFR #6303 2RSNRJEM
Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6303 2RSNRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #00055989
MFR #6303 2RSNRJEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.78/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.27 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6303 2RSNRJEM (C3) BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6303 2RSNRJEM Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 47 mm outside diameter, and 14 mm width.
  • Manufacturer Catalog Number
    6303 2RSNRJEM
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14.3 kN
  • Radial Static Load Capacity
    6.55 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576619106

Overview

Mfr description
6303 2RSNRJEM (C3) BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text