Motion
6304
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00056012
MFR #6304
Price$46.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00056012
MFR #6304

Mfr description
6304 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.33 lbs

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6304 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6304 is a 20 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 15 mm width, open design for flexibility.
  • Manufacturer Catalog Number
    6304
  • Manufacturer Upc Number
    029176016486
  • Max Rpm
    17000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15900 N
  • Radial Static Load Capacity
    7900 N, 1770 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176016486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)