Motion
6304ZZC3

JTEKT KOYO
6304ZZC3

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00056057
MFR #6304ZZC3
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6304ZZC3

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00056057
MFR #6304ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6304 ZZ C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text