Motion
6304 ZNR C3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #00056126
MFR #6304 ZNR C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #00056126
MFR #6304 ZNR C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6304 ZNR C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    15 mm
  • Max Rpm
    17000 rpm
  • Radial Dynamic Load Capacity
    15900 N
  • Manufacturer Catalog Number
    6304 ZNR C3
  • Description
    6304 ZNR C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6304 ZNR C3 is a radial deep groove ball bearing with a 20 mm bore, single shielded, 52 mm outside diameter, and 15 mm width for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text