Overview
Mfr description
304 SZZG BRG
- Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWith Snap Ring
- Precision RatingABEC 1 (ISO Class Normal)
- Finish CoatingUncoated
- Cage MaterialSteel
- Fillet Radius1 mm
- Max Rpm16000 rpm
- Series300-S
- Radial Dynamic Load Capacity3570 lbf
- Radial Static Load Capacity1750 lbf
- Manufacturer Catalog Number304SZZG
- Additional DetailsOpen bearing: Prefix designation S , Sealed on both sides: Prefix designation ZZ , Shielded on both sides: Prefix designation FF , Snap ring groove: Prefix designation G
- Weight0.36 lbs
- Features & Benefits• Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
- Description304 SZZG BRG
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data