Motion
305SFFC

MRC (SKF)
305SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 1.0000 in Width, Double Shielded, Without Snap Ring
Mi Item #00056253
MFR #305SFFC
Price$157.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
305SFFC

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 1.0000 in Width, Double Shielded, Without Snap Ring
Mi Item #00056253
MFR #305SFFC

Mfr description
305 SFFC BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    25.4 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1
  • Weight
    0.72 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    305 SFFC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing has 25 mm bore, double shielded, 62 mm outside diameter, and 1.0000 in width for radial uses.
  • Manufacturer Catalog Number
    305SFFC
  • Max Rpm
    14000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4770 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Seal Material
    Tinplate
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741007009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)