Motion
305SZZ

MRC (SKF)
305SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00056279
MFR #305SZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
305SZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00056279
MFR #305SZZ

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
305 SZZ BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Specifications

  • Height
    0.866
  • Bore Type
    Straight
  • Length
    2.52
  • Bore Diameter
  • Width
    2.677
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    14000 rpm
  • Series
    300-S
  • Radial Dynamic Load Capacity
    4760 lbf
  • Radial Static Load Capacity
    2430 lbf
  • Manufacturer Catalog Number
    305SZZ
  • Additional Details
    Open bearing: Prefix designation S , Sealed on both sides: Prefix designation ZZ , Shielded on both sides: Prefix designation FF , Snap ring groove: Prefix designation G
  • Weight
    0.53 lbs, 0.6
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Description
    305 SZZ BRG
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text