Motion
305SW1

MRC (SKF)
305SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.0000 in Width, Open, Without Snap Ring
MI ITEM #00056346
MFR #305SW1
List Price$887.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
305SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.0000 in Width, Open, Without Snap Ring
MI ITEM #00056346
MFR #305SW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$887.54/each for your price

Overview

Mfr description
305 SW1 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    25.4 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    4680 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Manufacturer Catalog Number
    305SW1
  • UPC_NO
    097741007054
  • Weight
    0.60 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    305 SW1 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 305SW1 is a 35 mm bore radial/deep groove ball bearing with 80 mm OD, 1.0000 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text