Motion
8605
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 21 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00056352
MFR #8605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 21 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00056352
MFR #8605

Mfr description
8605 BRG
  • Deep groove ball bearing felt seal replacement bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    8605 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing felt seal replacement bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing has 25 mm bore, single sealed, 62 mm outside diameter, and 21 mm width for radial applications.
  • Manufacturer Catalog Number
    8605
  • Max Rpm
    7500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3570 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Series
    8000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741019170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)