Motion
305SZZ3

MRC (SKF)
305SZZ3

Radial/Deep Groove Ball Bearing - Round Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, C0 Internal Clearance
Mi Item #00056372
MFR #305SZZ3
Price$444.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
305SZZ3

Radial/Deep Groove Ball Bearing - Round Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, C0 Internal Clearance
Mi Item #00056372
MFR #305SZZ3

Mfr description
305 SZZ3 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.16/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width  
    17.00022 mm
  • Outer Ring Width  
    25.4 mm
  • Outside Diameter  
    3.0000 in
  • Overall Width
    25.4 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.20 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Round
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Max Rpm
    14000 rpm
  • Product Type
    Mast Guide Bearings
  • Row Type Fill Slot
    1
  • Series
    300-S
  • UPC_NO
    097741007085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)