Motion
X555
MI ITEM #00056493
MFR #X555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00056493
MFR #X555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X 555 BRG

Specifications

  • Measurement Standard
    Metric
  • Overall Width
    88.8 mm
  • Overall Length
    88.84 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176005084
  • UPC_NO
    029176005084
  • Harmonization Code
    8482105052
  • Product Type
    Mast Guide Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text