Motion
306SZZ3

MRC (SKF)
306SZZ3

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 72 mm OD, 0.7480 in Width, Double Sealed, Without Snap Ring
MI ITEM #00056501
MFR #306SZZ3
Your Price$421.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
306SZZ3

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 72 mm OD, 0.7480 in Width, Double Sealed, Without Snap Ring
MI ITEM #00056501
MFR #306SZZ3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$421.83/each(List $485.10)

Overview

Mfr description
306 SZZ3 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    19 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    11000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    6320 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Manufacturer Catalog Number
    306SZZ3
  • UPC_NO
    097741007306
  • Weight
    0.76 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    306 SZZ3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 1.2500 in bore diameter, straight type, double sealed closure, 72 mm OD, and 0.7480 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text