Motion
306SW1

MRC (SKF)
306SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
Mi Item #00056568
MFR #306SW1
Price$313.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
306SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1882 in Width, Double Sealed, Without Snap Ring
Mi Item #00056568
MFR #306SW1

Mfr description
306 SW1 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.00/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    30.1625 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1882 in
  • Precision Rating
    ABEC 1
  • Weight
    0.90 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    306 SW1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 306SW1 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double sealed closure, 72 mm outside diameter, and 1.1882 in width.
  • Manufacturer Catalog Number
    306SW1
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    3730 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741007276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)