Motion
307SFF

MRC (SKF)
307SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
Mi Item #00056644
MFR #307SFF
Price$94.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
307SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
Mi Item #00056644
MFR #307SFF

Mfr description
307 SFF BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.41/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.05 lbs

Details

  • Additional Details
    Open bearing: Prefix designation S , Sealed on both sides: Prefix designation ZZ , Shielded on both sides: Prefix designation FF , Snap ring groove: Prefix designation G
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    307 SFF BRG
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 307SFF Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double shielded closure, 80 mm outside diameter, and 21 mm width.
  • Manufacturer Catalog Number
    307SFF
  • Max Rpm
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7460 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    300-S
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741007467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)