Motion
1726307-2RS1

SKF
1726307-2RS1

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 3.1496 in OD
MI ITEM #00056687
MFR #1726307-2RS1
List Price$515.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726307-2RS1

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 3.1496 in OD
MI ITEM #00056687
MFR #1726307-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$515.61/each for your price

Overview

Mfr description
1726307-2RS1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    21 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    19 kN
  • Radial Static Load Capacity
    19 kN
  • Finish Coating
    Uncoated
  • Max Rpm
    6000 rpm
  • Seal Type
    Contact Seal
  • Series
    17263
  • UPC_NO
    7316577742940
  • Weight
    0.99 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text