Motion
6307ZNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, With Snap Ring
MI ITEM #00056715
MFR #6307ZNRC3
Price$165.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, With Snap Ring
MI ITEM #00056715
MFR #6307ZNRC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$165.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    21 mm
  • Overall Length
    21 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6307ZNRC3 is a radial deep groove ball bearing with a 35 mm bore, single shielded, 80 mm outside diameter, and 21 mm width for robust machinery.
  • Manufacturer Catalog Number
    6307ZNRC3
  • Manufacturer Upc Number
    029176522543
  • Max Rpm
    10000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176522543

Overview

Mfr description
6307 ZNR C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text