Motion
6307ZNRC3

NTN
6307ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, With Snap Ring
MI ITEM #00056718
MFR #6307ZNRC3
List Price$191.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6307ZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, With Snap Ring
MI ITEM #00056718
MFR #6307ZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.32/each for your price

Overview

Mfr description
6307ZNRC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    10000 rpm
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Manufacturer Catalog Number
    6307ZNRC3
  • Manufacturer Upc Number
    4547359390193
  • UPC_NO
    4547359390193
  • Weight
    1.01 lbs
  • Description
    6307ZNRC3 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6307ZNRC3 is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text