Motion
X549RS
Mast Guide Bearing - 1.3780 in ID, 3.7250 in OD, 1.0000 in Width, Sealed
MI ITEM #00056777
MFR #X549RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Bearing - 1.3780 in ID, 3.7250 in OD, 1.0000 in Width, Sealed
MI ITEM #00056777
MFR #X549RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Fillet Radius
    1 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    3.7250 in
  • Overall Length
    94.51 mm
  • Overall Width
    94.5 mm
  • Weight
    1.90 lbs

Details

  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Manufacturer Upc Number
    029176020100
  • Measurement Standard
    Metric
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    029176020100

Overview

Mfr description
X 549 RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text