Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Bearing - 1.3750 in ID, 4.0000 in OD, 1.1250 in Width
MI ITEM #00056780
MFR #X376RS

Mfr description
X 376 RS BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Fillet Radius
    1-1/8 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    4.0000 in
  • Overall Length
    101.422 mm
  • Overall Width
    101.4 mm
  • Weight
    2.34 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Manufacturer Upc Number
    029176005022
  • Measurement Standard
    Metric
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    029176005022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)