Motion
307SZZ10

MRC (SKF)
307SZZ10

Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #00056781
MFR #307SZZ10
Price$720.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
307SZZ10

Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #00056781
MFR #307SZZ10

Mfr description
307 SZZ-10 MAST GUIDE BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$720.34/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    21 mm
  • Outer Ring Width  
    28.575 mm
  • Outside Diameter  
    3.9930 in
  • Overall Width
    1.1250 in
  • Precision Rating
    ABEC 1
  • Weight
    2.44 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Round
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Product Type
    Mast Guide Bearings
  • Radial Dynamic Load Capacity
    8180 lbf
  • Radial Static Load Capacity
    4410 lbf
  • Row Type Fill Slot
    1
  • UPC_NO
    097741007559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)