Specifications
Dimensions
- Bore Diameter45 mm
- Outside Diameter100 mm
- Overall Width25 mm
- Weight1.840 lbs
Details
- Bore TypeStraight
- Cage MaterialCarbon Steel
- Closure TypeDouble Sealed
- DescriptionGBC.6309-88-30E BALL BEARING
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6309-2RS C3 is a 45mm bore radial/deep groove ball bearing with a 100mm OD and 25mm width, double sealed for protection.
- Manufacturer Catalog Number6309-2RS C3
- Max Rpm8000 rpm
- Operating Temperature Range120° to 248°
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Static Load Capacity31983 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series6300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300129869
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)