Motion
1726309-2RS1

SKF
1726309-2RS1

Ball Insert Bearing - Cylindrical Bore, 45 mm Bore Diam., 3.9370 in OD
Mi Item #00057146
MFR #1726309-2RS1
Price$329.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726309-2RS1

Ball Insert Bearing - Cylindrical Bore, 45 mm Bore Diam., 3.9370 in OD
Mi Item #00057146
MFR #1726309-2RS1

Mfr description
1726309 2RS1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width  
    62.1 mm
  • Outside Diameter  
    3.9370 in
  • Overall Width
    25 mm
  • Weight
    1.78 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    31.5 kN
  • Radial Static Load Capacity
    31.5 kN
  • Seal Type
    Contact Seal
  • Series
    17263
  • UPC_NO
    7316577042972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)