Motion
6309LLUNRC3

NTN
6309LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring
MI ITEM #00057151
MFR #6309LLUNRC3
Your Price$195.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6309LLUNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring
MI ITEM #00057151
MFR #6309LLUNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.01/each(List $224.98)

Overview

Mfr description
6309LLUNRC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Manufacturer Catalog Number
    6309LLUNRC3
  • Manufacturer Upc Number
    4547359393040
  • UPC_NO
    4547359393040
  • Description
    6309LLUNRC3 BALL BEARING
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6309LLUNRC3 is a radial deep groove ball bearing with a 45 mm bore, double sealed, 100 mm outside diameter, and 25 mm width for high-load equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text