Motion
1726310-2RS1

SKF
1726310-2RS1

Ball Insert Bearing - Cylindrical Bore, 50 mm ID
MI ITEM #00057169
MFR #1726310-2RS1
Price$433.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726310-2RS1

Ball Insert Bearing - Cylindrical Bore, 50 mm ID
MI ITEM #00057169
MFR #1726310-2RS1

Mfr description
1726310 2RS1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.75/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width  
    68.7 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    27 mm
  • Weight
    2.37 lbs

Details

  • Bore Type
    Cylindrical
  • Finish Coating
    Uncoated
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    38 kN
  • Radial Static Load Capacity
    38 kN
  • Seal Type
    Contact Seal
  • Series
    17263
  • UPC_NO
    7316577043047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)