Motion
309SZZ1

MRC (SKF)
309SZZ1

Mast Guide Ball Bearing - 1.7717 in ID, 5.0480 in OD, 1.2500 in Width, Double Seal
MI ITEM #00057196
MFR #309SZZ1
Price$582.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
309SZZ1

Mast Guide Ball Bearing - 1.7717 in ID, 5.0480 in OD, 1.2500 in Width, Double Seal
MI ITEM #00057196
MFR #309SZZ1

Mfr description
309 SZZ1 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.7117 in
  • Inner Ring Width  
    25 mm
  • Outer Ring Width  
    31.75 mm
  • Outside Diameter  
    5.0480 in
  • Overall Width
    1.2500 in
  • Precision Rating
    ABEC 1
  • Weight
    4.40 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Round
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile rubber (NBR)
  • Seal Type
    Contacting seal
  • Type Of Bearing
    Ball
  • UPC_NO
    097741008068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)