Motion
310 SZ

MRC (SKF)
310 SZ

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Sealed, Without Snap Ring
Mi Item #00057274
MFR #310 SZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
310 SZ

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Single Sealed, Without Snap Ring
Mi Item #00057274
MFR #310 SZ

Mfr description
310 SZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.34 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    310 SZ BRG
  • Long Description
    The 310 SZ is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 27 mm width, straight design, single sealed.
  • Manufacturer Catalog Number
    310 SZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)