Motion
310SW1

MRC (SKF)
310SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 1.7500 in Width, Open, Without Snap Ring
Mi Item #00057351
MFR #310SW1
Price$772.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
310SW1

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 1.7500 in Width, Open, Without Snap Ring
Mi Item #00057351
MFR #310SW1

Mfr description
310 SW1 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$772.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    44.45 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    ABEC 1
  • Weight
    3.00 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    310 SW1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 310SW1 is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 1.7500 in width, straight design, open type.
  • Manufacturer Catalog Number
    310SW1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8540 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)