Motion
311SZZ1

MRC (SKF)
311SZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.1654 in ID, 6.0030 in OD, 1.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00057449
MFR #311SZZ1
Your Price$925.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
311SZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.1654 in ID, 6.0030 in OD, 1.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00057449
MFR #311SZZ1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$925.75/each(List $1,064.62)

Overview

Mfr description
311 SZZ-1 MAST GUIDE BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    29 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6700 rpm
  • Series
    300-S
  • Manufacturer Catalog Number
    311SZZ1
  • UPC_NO
    097741008525
  • Weight
    8.00 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    311 SZZ-1 MAST GUIDE BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 311SZZ1 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, double sealed closure, 6.0030 in outside diameter, and 1.5000 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text