Motion
6311 ZNBRJEM C3

SKF
6311 ZNBRJEM C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #00057478
MFR #6311 ZNBRJEM C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6311 ZNBRJEM C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #00057478
MFR #6311 ZNBRJEM C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6311 ZNBRJEM (C3) BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6311 ZNBRJEM C3
  • UPC_NO
    7316576619465
  • Weight
    3.20 lbs
  • Description
    6311 ZNBRJEM (C3) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6311 ZNBRJEM C3 is a radial deep groove ball bearing with a 55mm straight bore, single shielded, and 120mm OD, suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text