Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter130 mm
- Overall Width31 mm
- Weight3.750 lbs
Details
- Bore TypeStraight
- Cage MaterialCarbon Steel
- Closure TypeDouble Shielded
- Description6312 ZZ C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6312 ZZ C3 is a 60mm bore radial/deep groove ball bearing with a 130mm OD and 31mm width, double shielded for protection.
- Manufacturer Catalog Number6312 ZZ C3
- Max Rpm6000 rpm
- Operating Temperature Range120° to 248°
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Static Load Capacity51853 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series6300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662300131466
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)