Motion
6312ZZEC3BXMM

NACHI AMERICA INC
6312ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00057541
MFR #6312ZZEC3BXMM
Price$203.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6312ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00057541
MFR #6312ZZEC3BXMM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$203.88/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.75 lb

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6312 ZZE DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6312ZZEC3BXMM is a radial deep groove ball bearing with a 60 mm bore and 130 mm outside diameter, double shielded for durability.
  • Manufacturer Catalog Number
    6312ZZEC3BXMM
  • Manufacturer Upc Number
    4991893788334
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893788334

Overview

Mfr description
6312 ZZE DEEP GROOVE RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text