Motion
6315ZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Single Shielded
MI ITEM #00057867
MFR #6315ZC3
Your Price$591.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Single Shielded
MI ITEM #00057867
MFR #6315ZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$591.95/each(List $667.85)

Overview

Mfr description
6315 Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    37 mm
  • Overall Width
  • Overall Length
    160 mm
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +250 °F
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    37 mm
  • Fillet Radius
    2.1 mm
  • Max Rpm
    5000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    113000 N
  • Radial Static Load Capacity
    77000 N
  • Manufacturer Catalog Number
    6315ZC3
  • Manufacturer Upc Number
    029176017537
  • UPC_NO
    029176017537
  • Weight
    6.72 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6315ZC3 is a radial deep groove ball bearing with a 75 mm bore, single shielded, 160 mm outside diameter, and 37 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text