Motion
6315ZZC3

JTEKT KOYO
6315ZZC3

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Double Shielded, Without Snap Ring
Mi Item #00057885
MFR #6315ZZC3
Price$379.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6315ZZC3

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 37 mm Width, Double Shielded, Without Snap Ring
Mi Item #00057885
MFR #6315ZZC3

Mfr description
6315ZZC3 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.90/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)